Motion
J50-2 O/S C/L

BROWNING
J50-2 O/S C/L

1298090 Offset Link - 50 / 5/8 in Pitch, Cottered
MI ITEM #00212683
MFR #J50-2 O/S C/L
Price$16.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
J50-2 O/S C/L

1298090 Offset Link - 50 / 5/8 in Pitch, Cottered
MI ITEM #00212683
MFR #J50-2 O/S C/L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.87/each

Specifications

Dimensions

  • Chain Overall Width
    2.0000 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.3750 in
  • Link Plate Height
    0.5840 in
  • Link Plate Thickness
    0.0800 in
  • Pin Diameter
    0.2000 in
  • Roller Diameter
    0.4000 in
  • Weight
    0.10 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    50 / 5/8 in
  • Link Type
    Offset Connecting
  • Manufacturer Catalog Number
    J50-2 O/S C/L
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289168392
  • Material
    Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    662289168392

Overview

Mfr description
J50-2 OFFSET LINK
  • Exceptional Quality and Performance in Browning Chain Meets ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text