Motion
RSC-60-2 SO CO LINK

DIAMOND CHAIN COMPANY
RSC-60-2 SO CO LINK

Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #00212709
MFR #RSC-60-2 SO CO LINK
Price$8.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-60-2 SO CO LINK

Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #00212709
MFR #RSC-60-2 SO CO LINK

Mfr description
RSC-60-2 SO CO LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.36/each

Specifications

Dimensions

  • Chain Overall Width
    2.01 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Hole Diameter
    0.2030 in, 5.15 mm
  • Inside Width
    0.500 in
  • Link Plate Thickness
    0.0940 in, 2.39 mm
  • Pin Diameter
    0.234 in
  • Pitch
    3/4 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    0.10 lbs
  • Weight per Foot
    1.04 lbs, 1.55 kg/m

Details

  • Chain Construction
    Spring Clip
  • Chain Number
    60-2
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Component Style
    Off Set Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    CS-6233CL-08
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    60
  • Standards Met
    ANSI B29.1, ASME
  • Type
    Offset Link
  • UPC_NO
    716647134670
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)