Motion
J60-3 O/S C/L

BROWNING
J60-3 O/S C/L

Steel Material, 3 strand, 60 chain number and 3/4 in pitch
MI ITEM #00212734
MFR #J60-3 O/S C/L
Your Price$58.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
J60-3 O/S C/L

Steel Material, 3 strand, 60 chain number and 3/4 in pitch
MI ITEM #00212734
MFR #J60-3 O/S C/L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$58.89/each(List $61.03)

Overview

Mfr description
J60-3 OFFSET LINK

Specifications

  • Material
    Steel
  • Number Of Strands Across
    3
  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text