Motion
80-2TWCL
Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00212750
MFR #80-2TWCL
Price$24.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00212750
MFR #80-2TWCL

Mfr description
80-2 W CONN LINK CP TYPE) (TAIWAN)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.87/each

Specifications

Dimensions

  • Chain Size & Pitch
    80 / 1 in
  • Pitch
    1 in
  • Weight
    0.28 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number
    80-2
  • Chain Number & Pitch
    80 / 1 in
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    80-2TW Conn Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Type
    Connecting Link
  • UPC_NO
    097039582669
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)