Motion
J100-2 C/P C/L

BROWNING
J100-2 C/P C/L

1297746 Connecting Link - 100 / 1-1/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00212778
MFR #J100-2 C/P C/L
List Price$40.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
J100-2 C/P C/L

1297746 Connecting Link - 100 / 1-1/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00212778
MFR #J100-2 C/P C/L

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$40.60/each for your price

Overview

Mfr description
J100-2 COT CONN LINK
  • Exceptional Quality and Performance in Browning Chain Meets ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock

Specifications

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Link Type
    Connecting
  • Material
    Steel
  • Number Of Strands Across
    2
  • Chain Construction
    Cottered
  • Roller Diameter
    0.7500 in
  • Inside Width
    0.7500 in
  • Link Plate Height
    1.1660 in
  • Link Plate Thickness
    0.1560 in
  • Pin Diameter
    0.3750 in
  • Chain Overall Width
    2.0000 in
  • Standards Met
    ANSI
  • Manufacturer Catalog Number
    J100-2 C/P C/L
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289127900
  • UPC_NO
    662289127900
  • Weight
    0.50 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text