Overview
Mfr description
J100-2 OFFSET LINK
Specifications
- Link TypeOffset Link
- MaterialCarbon Steel
- Number Of Strands Across2
- Manufacturer Upc Number662289278473
- UPC_NO662289278473
- Weight0.60 lbs
- Product TypeRoller Chain Links
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data