Motion
J120-2

BROWNING
J120-2

1298132 Offset Link - 120 / 1-1/2 in Pitch, Cottered
Mi Item #00212814
MFR #J120-2
Price$131.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
J120-2

1298132 Offset Link - 120 / 1-1/2 in Pitch, Cottered
Mi Item #00212814
MFR #J120-2

Mfr description
J120-2 OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$131.20/each

Specifications

Dimensions

  • Chain Overall Width
    1.96 in
  • Chain Size & Pitch
    120 / 1-1/2 in
  • Inside Width
    1.000 in
  • Link Plate Height
    1.4 in
  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    0.437 in
  • Roller Diameter
    0.875 in
  • Weight
    1.00 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Link Type
    Offset Link
  • Manufacturer Upc Number
    662289108404
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI B29.1
  • UPC_NO
    662289108404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)