Motion
35TW NP Conn Link

TSUBAKI (UST)
35TW NP Conn Link

Connecting Link - 35 / 3/8 in Pitch
MI ITEM #00212909
MFR #35TW NP Conn Link
Price$7.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35TW NP Conn Link

Connecting Link - 35 / 3/8 in Pitch
MI ITEM #00212909
MFR #35TW NP Conn Link

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.84/each

Specifications

Dimensions

  • Chain Size & Pitch
    35 / 3/8 in
  • Weight
    0.01 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    35 / 3/8 in
  • Link Type
    Connecting Link
  • Material
    Nickel Plated
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    097039213846

Overview

Mfr description
35NP W CONN LINK SC TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought