Motion
40TW NP RIV-100 ft

TSUBAKI (UST)
40TW NP RIV-100 ft

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, 100 ft Length
MI ITEM #00212920
MFR #40TW NP RIV-100 ft
Your Price$16.81/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40TW NP RIV-100 ft

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, 100 ft Length
MI ITEM #00212920
MFR #40TW NP RIV-100 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.81/ft(List $19.34)

Overview

Mfr description
40NP RIV W 100FT REEL
  • Priced by the foot, 100ft reel

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Nickel Plated
  • Overall Length
    100 ft
  • Standards Met
    ANSI
  • Chain Number & Pitch
    40 / 1/2 in
  • Weight
    0.41 lbs
  • UPC_NO
    097039213969
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text