Overview
Mfr description
40NP W CONN LINK SC TYPE
Specifications
- Chain Size & Pitch40 / 1/2 in
- Link TypeConnecting Link
- MaterialNickel Plated
- Number Of Strands Across1
- Chain ConstructionSpring Clip
- UPC_NO097039213938
- Weight0.02 lbs
- Chain Number & Pitch40 / 1/2 in
- Product TypeRoller Chain Links
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data