Motion
41TW NP Conn Link

TSUBAKI (UST)
41TW NP Conn Link

Connecting Link - 41 / 1/2 in Pitch
MI ITEM #00212936
MFR #41TW NP Conn Link
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
41TW NP Conn Link

Connecting Link - 41 / 1/2 in Pitch
MI ITEM #00212936
MFR #41TW NP Conn Link

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    41 / 1/2 in
  • Weight
    0.01 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    41 / 1/2 in
  • Link Type
    Connecting Link
  • Material
    Nickel Plated
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    097039213891

Overview

Mfr description
41TW NP CONN LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought