Motion
60NP Roller Link

TSUBAKI (UST)
60NP Roller Link

Connecting Link - 60 / 3/4 in Pitch
MI ITEM #00212969
MFR #60NP Roller Link
Price$6.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60NP Roller Link

Connecting Link - 60 / 3/4 in Pitch
MI ITEM #00212969
MFR #60NP Roller Link

Mfr description
60NP PLAIN ROLLER LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.91/each

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Pin Diameter
    0.200 in
  • Roller Diameter
    0.400 in
  • Weight
    0.05 lb

Details

  • Chain Number & Pitch
    60 / 3/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting Link
  • Material
    Nickel Plated
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    2050
  • Standards Met
    ASME B29
  • UPC_NO
    097039185549

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)