Motion
80NP TW RIV

TSUBAKI (UST)
80NP TW RIV

Roller Chain - Standard Series, 80 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00212976
MFR #80NP TW RIV
Your Price$52.54/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80NP TW RIV

Roller Chain - Standard Series, 80 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00212976
MFR #80NP TW RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$52.54/ft(List $57.45)

Overview

Mfr description
80NP W RIV 10FT
  • Priced by the foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Nickel Plated
  • Overall Length
    10 ft
  • Finish Coating
    Nickel Plated
  • Chain Number & Pitch
    80 / 1 in
  • Weight
    1.79 lbs
  • UPC_NO
    097039213525
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text