Motion
80TWNP Conn Link

TSUBAKI (UST)
80TWNP Conn Link

Connecting Link - 80 / 1 in Pitch
Mi Item #00212980
MFR #80TWNP Conn Link
Price$23.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80TWNP Conn Link

Connecting Link - 80 / 1 in Pitch
Mi Item #00212980
MFR #80TWNP Conn Link

Mfr description
80NP W CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.12/each

Specifications

Dimensions

  • Chain Size & Pitch
    80 / 1 in
  • Weight
    0.14 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    80 / 1 in
  • Link Type
    Connecting Link
  • Material
    Nickel Plated
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • UPC_NO
    097039611215
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)