Motion
35-2NP RIV

TSUBAKI (UST)
35-2NP RIV

Roller Chain - Corrosion Resistant Series, 35 / 3/8 in, Riveted, 2 Strand, Nickel Plated Steel Material, 10 ft Length
Mi Item #00213006
MFR #35-2NP RIV
Price$46.48/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35-2NP RIV

Roller Chain - Corrosion Resistant Series, 35 / 3/8 in, Riveted, 2 Strand, Nickel Plated Steel Material, 10 ft Length
Mi Item #00213006
MFR #35-2NP RIV

Mfr description
35-2NP RIVETED 10FT LG.
  • Nickel-Plated chains provide acceptable performance where equipment must operate in mildly corrosive environments.
  • RS Roller Chain
  • All dimensions are nominal values and for reference only
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.48/ft

Specifications

Dimensions

  • Chain Size & Pitch
    35 / 3/8 in
  • Inside Width
    0.188 in
  • Link Plate Height
    0.354 in
  • Link Plate Thickness
    0.050 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.141 in
  • Pin Length
    0.8980 in, 22.80 mm
  • Pitch
    3/8 in
  • Plate Height
    0.354 in
  • Plate Thickness
    0.050 in
  • Roller Diameter
    0.200 in
  • Roller Width
    0.188 in
  • Weight
    0.45 lb
  • Weight per Foot
    0.46 lbs, 0.68 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    35-2
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Nickel Plated
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Nickel Plated
  • Manufacturer Catalog Number
    35-2NP RIV
  • Material
    Nickel Plated Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    320
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Corrosion Resistant
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039185747
  • Working Load Capacity
    590 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)