Motion
50-2NPTWCL

TSUBAKI (UST)
50-2NPTWCL

Connecting Link - 50 / 5/8 in Chain & Pitch, Spring Clip, Nickel Plated Steel Material, Nickel Plated Finish
Mi Item #00213025
MFR #50-2NPTWCL
Price$22.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50-2NPTWCL

Connecting Link - 50 / 5/8 in Chain & Pitch, Spring Clip, Nickel Plated Steel Material, Nickel Plated Finish
Mi Item #00213025
MFR #50-2NPTWCL

Mfr description
50-2NP W CONN LINK SC TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.45/each

Specifications

Dimensions

  • Chain Size & Pitch
    50 / 5/8 in
  • Pitch
    5/8 in
  • Plate Height
    0.9490 in
  • Weight
    0.07 lbs

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Spring Clip
  • Chain Number
    50-2
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Type
    Nickel-Plated Roller Chain (NP)
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Yes
  • Finish Coating
    Nickel Plated
  • Link Type
    Connecting Link
  • Material
    Nickel Plated Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    50
  • Type
    Connecting Link
  • UPC_NO
    097039214089
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)