Motion
60-2NP OFFSET LINK

TSUBAKI (UST)
60-2NP OFFSET LINK

Offset Link - 60 / 3/4 in Chain & Pitch, Cottered, Nickel Plated Steel Material, Nickel Plated Finish
Mi Item #00213042
MFR #60-2NP OFFSET LINK
Price$50.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60-2NP OFFSET LINK

Offset Link - 60 / 3/4 in Chain & Pitch, Cottered, Nickel Plated Steel Material, Nickel Plated Finish
Mi Item #00213042
MFR #60-2NP OFFSET LINK

Mfr description
60-2NP OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.74/each

Specifications

Dimensions

  • Chain Overall Width
    1.090 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.710 in
  • Link Plate Thickness
    0.090 in
  • Pin Diameter
    0.312 in
  • Pin Length
    1.0330 in, 26.23 mm
  • Pitch
    3/4 in
  • Plate Height
    0.2300 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    0.19 lb
  • Weight per Foot
    2.04 lbs, 3.04 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Cottered
  • Chain Number
    60-2
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Nickel Plated
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Nickel Plated
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    60-2NPOL
  • Material
    Nickel Plated Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    2080
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039185884
  • Working Load Capacity
    2771 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)