Motion
80-2NP Offset Link

TSUBAKI (UST)
80-2NP Offset Link

Connecting Link - 80 / 1 in Pitch
MI ITEM #00213046
MFR #80-2NP Offset Link
Your Price$76.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80-2NP Offset Link

Connecting Link - 80 / 1 in Pitch
MI ITEM #00213046
MFR #80-2NP Offset Link

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$76.01/each(List $87.42)

Overview

Mfr description
80-2NP OFFSET LINK

Specifications

  • Chain Size & Pitch
    80 / 1 in
  • Link Type
    Connecting Link
  • Material
    Nickel Plated
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Finish Coating
    Nickel Plated
  • Roller Diameter
    0.307 in
  • Pin Diameter
    0.143 in
  • Series
    42
  • Standards Met
    ASME B29
  • UPC_NO
    097039185938
  • Weight
    0.01 lb
  • Chain Number & Pitch
    80 / 1 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought