Motion
RSC-35-1 SO CO LINK AU

DIAMOND CHAIN COMPANY
RSC-35-1 SO CO LINK AU

Connecting Link - 35 / 3/8 in Chain & Pitch, Spring Clip, Stainless Steel Material
Mi Item #00213059
MFR #RSC-35-1 SO CO LINK AU
Price$9.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-35-1 SO CO LINK AU

Connecting Link - 35 / 3/8 in Chain & Pitch, Spring Clip, Stainless Steel Material
Mi Item #00213059
MFR #RSC-35-1 SO CO LINK AU

Mfr description
RSC-35-1 SO CO LINK AU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.24/each

Specifications

Dimensions

  • Chain Overall Width
    0.56 in
  • Chain Size & Pitch
    35 / 3/8 in
  • Hole Diameter
    0.1020 in, 2.59 mm
  • Inside Width
    0.188 in
  • Pin Diameter
    0.141 in
  • Pitch
    3/8 in
  • Roller Diameter
    0.200 in
  • Weight
    0.01 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number
    35
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    CSAU-4282CL-08
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    35
  • Standards Met
    ANSI B29.1, ASME
  • Type
    Connecting Link
  • UPC_NO
    716647106950
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)