Motion
RSC-40-1 SO CO LINK AU

DIAMOND CHAIN COMPANY
RSC-40-1 SO CO LINK AU

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Stainless Steel Material
Mi Item #00213071
MFR #RSC-40-1 SO CO LINK AU
Price$6.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-40-1 SO CO LINK AU

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Stainless Steel Material
Mi Item #00213071
MFR #RSC-40-1 SO CO LINK AU

Mfr description
RSC-40-1 SO CO LINK AU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.84/each

Specifications

Dimensions

  • Chain Overall Width
    0.72 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.313 in
  • Pin Diameter
    0.156 in
  • Pitch
    1/2 in
  • Roller Diameter
    0.312 in
  • Weight
    0.02 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    CSAU-4466
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    40
  • Standards Met
    ANSI B29.1, ASME
  • Type
    Connecting Link
  • UPC_NO
    716647112876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)