Motion
RSC-50-1RAU-10FT

DIAMOND CHAIN COMPANY
RSC-50-1RAU-10FT

Roller Chain - Standard Series, 50 / 5/8 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #00213088
MFR #RSC-50-1RAU-10FT
Price$58.35/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-50-1RAU-10FT

Roller Chain - Standard Series, 50 / 5/8 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #00213088
MFR #RSC-50-1RAU-10FT

Mfr description
RSC-50-1RAU-10FT
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.35/ft

Specifications

Dimensions

  • Chain Overall Width
    0.89 in
  • Inside Width
    3/8 in
  • Link Plate Thickness
    0.08 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.2 in
  • Pitch
    5/8 in
  • Roller Diameter
    0.400 in
  • Tensile Strength
    4700 lbs
  • Weight
    0.69 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Manufacturer Catalog Number
    XSAU-1550-010
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • Type
    Roller Chain
  • UPC_NO
    716647269099
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)