Motion
RSC-50-1 SO CO LINK AU

DIAMOND CHAIN COMPANY
RSC-50-1 SO CO LINK AU

Connecting Link - 50 / 5/8 in Chain & Pitch, Spring Clip, Stainless Steel Material
Mi Item #00213092
MFR #RSC-50-1 SO CO LINK AU
Price$9.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-50-1 SO CO LINK AU

Connecting Link - 50 / 5/8 in Chain & Pitch, Spring Clip, Stainless Steel Material
Mi Item #00213092
MFR #RSC-50-1 SO CO LINK AU

Mfr description
RSC-50-1 SO CO LINK AU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.37/each

Specifications

Dimensions

  • Chain Overall Width
    0.89 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.375 in
  • Pin Diameter
    0.2 in
  • Pitch
    5/8 in
  • Roller Diameter
    0.400 in
  • Weight
    0.03 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    CSAU-4550
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    50
  • Standards Met
    ANSI B29.1, ASME
  • Type
    Connecting Link
  • UPC_NO
    716647118809
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)