Motion
RSC-50-1 DOFF LINK AU

DIAMOND CHAIN COMPANY
RSC-50-1 DOFF LINK AU

Offset Link - 50 / 5/8 in Chain & Pitch, Cottered, Stainless Steel Material
Mi Item #00213097
MFR #RSC-50-1 DOFF LINK AU
Price$13.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-50-1 DOFF LINK AU

Offset Link - 50 / 5/8 in Chain & Pitch, Cottered, Stainless Steel Material
Mi Item #00213097
MFR #RSC-50-1 DOFF LINK AU

Mfr description
RSC-50-1 DOFF LINK AU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.26/each

Specifications

Dimensions

  • Chain Overall Width
    0.89 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.375 in
  • Link Plate Thickness
    0.08 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.2 in
  • Pitch
    5/8 in
  • Roller Diameter
    0.400 in
  • Tensile Strength
    4700 lbs
  • Weight
    0.04 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    CSAU-7550
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • Type
    Offset Link
  • UPC_NO
    716647119981
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)