Motion
RSC-60-1RAU-10FT

DIAMOND CHAIN COMPANY
RSC-60-1RAU-10FT

Roller Chain - Standard Series, 60 / 3/4 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #00213100
MFR #RSC-60-1RAU-10FT
Price$72.32/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-60-1RAU-10FT

Roller Chain - Standard Series, 60 / 3/4 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #00213100
MFR #RSC-60-1RAU-10FT

Mfr description
RSC-60-1RAU-10FT
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.32/ft

Specifications

Dimensions

  • Chain Overall Width
    1.11 in
  • Inside Width
    1/2 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Pitch
    3/4 in
  • Roller Diameter
    0.469 in
  • Tensile Strength
    6750 lbs
  • Weight
    1.00 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Manufacturer Catalog Number
    XSAU-1233-010
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • Type
    Roller Chain
  • UPC_NO
    716647271818
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)