Motion
60SSCL
304 Stainless Steel Material
Mi Item #00213106
MFR #60SSCL
Price$12.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
304 Stainless Steel Material
Mi Item #00213106
MFR #60SSCL

Mfr description
60 304SS CONN LINK SC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.73/each

Specifications

Details

  • Chain Number & Pitch
    60 / 3/4 in
  • Material
    304 Stainless Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)