Motion
RSC-60-1 DOFF LINK AU

DIAMOND CHAIN COMPANY
RSC-60-1 DOFF LINK AU

Offset Link - 60 / 3/4 in Chain & Pitch, Cottered, Stainless Steel Material
Mi Item #00213111
MFR #RSC-60-1 DOFF LINK AU
Price$14.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-60-1 DOFF LINK AU

Offset Link - 60 / 3/4 in Chain & Pitch, Cottered, Stainless Steel Material
Mi Item #00213111
MFR #RSC-60-1 DOFF LINK AU

Mfr description
RSC-60-1 DOFF LINK AU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.89/each

Specifications

Dimensions

  • Chain Overall Width
    1.11 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Thickness
    0.094 in
  • Minimum Curve Radius
    22.0000 in
  • Pin Diameter
    0.234 in
  • Pin Length
    0.9000 in, 22.85 mm
  • Pitch
    3/4 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Tensile Strength
    6750 lbs
  • Weight
    0.07 lbs
  • Weight per Foot
    0.94 lbs, 1.4 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Side-Flexing Roller Chain
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    CSAU-7233
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • Type
    Offset Link
  • UPC_NO
    716647126934
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)