Motion
RSC-80-1RAU-10FT

DIAMOND CHAIN COMPANY
RSC-80-1RAU-10FT

Roller Chain - Standard Series, 80 / 1 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #00213114
MFR #RSC-80-1RAU-10FT
Price$145.66/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-80-1RAU-10FT

Roller Chain - Standard Series, 80 / 1 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #00213114
MFR #RSC-80-1RAU-10FT

Mfr description
RSC-80-1RAU-10FT
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$145.66/ft

Specifications

Dimensions

  • Chain Overall Width
    1.44 in
  • Inside Width
    5/8 in
  • Link Plate Thickness
    1/8 in
  • Minimum Curve Radius
    36.0000 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.312 in
  • Pin Length
    1.4700 in, 37.29 mm
  • Pitch
    1 in
  • Roller Diameter
    5/8 in
  • Roller Width
    0.6250 in, 15.88 mm
  • Tensile Strength
    12000 lbs
  • Weight
    1.73 lbs
  • Weight per Foot
    1.6 lbs, 2.381 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Riveted
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Manufacturer Catalog Number
    XSAU-1334-010
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • Type
    Roller Chain
  • UPC_NO
    716647274673
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)