Motion
60HTW RIV

TSUBAKI (UST)
60HTW RIV

Roller Chain - Heavy Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #00213179
MFR #60HTW RIV
Price$29.04/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60HTW RIV

Roller Chain - Heavy Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #00213179
MFR #60HTW RIV

Mfr description
60H RIV W 10FT LONG (TAIWAN)
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.04/ft

Specifications

Dimensions

  • Overall Length
    10 ft
  • Weight
    1.30 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Heavy
  • UPC_NO
    097039214188
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)