Motion
RSC-60H-1 SO CO LINK

DIAMOND CHAIN COMPANY
RSC-60H-1 SO CO LINK

Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #00213185
MFR #RSC-60H-1 SO CO LINK
Price$4.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-60H-1 SO CO LINK

Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #00213185
MFR #RSC-60H-1 SO CO LINK

Mfr description
RSC-60H-1 SO CO LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.95/each

Specifications

Dimensions

  • Chain Overall Width
    1.24 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Pin Diameter
    0.234 in
  • Pitch
    3/4 in
  • Roller Diameter
    0.469 in
  • Weight
    0.07 lbs

Details

  • Application
    Heavy Duty
  • Chain Construction
    Spring Clip
  • Chain Number
    60H
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    Heavy Duty Series
  • Chain Type
    Heavy Series
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    CS-4243CL-08
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    60H
  • Standards Met
    ANSI B29.1, ASME
  • Type
    Connecting Link
  • UPC_NO
    716647130061
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)