Motion
RSC-80H-1R-10FT

DIAMOND CHAIN COMPANY
RSC-80H-1R-10FT

Roller Chain - Standard Series, 80 / 1 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00213198
MFR #RSC-80H-1R-10FT
Price$32.66/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-80H-1R-10FT

Roller Chain - Standard Series, 80 / 1 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00213198
MFR #RSC-80H-1R-10FT

Mfr description
RSC-80H-1R-10FT
  • Priced by the foot
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.66/ft

Specifications

Dimensions

  • Chain Overall Width
    1.57 in
  • Inside Width
    5/8 in
  • Link Plate Thickness
    0.16 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.31 in
  • Pitch
    1 in
  • Roller Diameter
    0.63 in
  • Tensile Strength
    14500 lbs
  • Weight
    2.00 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number
    80H
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    Heavy Duty Series
  • Chain Type
    Heavy Series
  • Manufacturer Catalog Number
    XS-1344-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • Type
    Roller Chain
  • UPC_NO
    716647275434
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)