Motion
RSC-2060-1R-50FT

DIAMOND CHAIN COMPANY
RSC-2060-1R-50FT

Roller Chain - Double Pitch Standard Series, 2060 / 1-1/2 in, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #00213304
MFR #RSC-2060-1R-50FT
Price$11.21/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-2060-1R-50FT

Roller Chain - Double Pitch Standard Series, 2060 / 1-1/2 in, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #00213304
MFR #RSC-2060-1R-50FT

Mfr description
RSC-2060-1R-50FT
  • Priced by the foot, 50ft reel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.21/ft

Specifications

Dimensions

  • Chain Overall Width
    1.11 in
  • Inside Width
    1/2 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.234 in
  • Pin Length
    1.0500 in, 26.67 mm
  • Pitch
    1-1/2 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Tensile Strength
    7030 lbs
  • Weight
    0.68 lbs
  • Weight per Foot
    0.72 lbs, 1.07 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Riveted
  • Chain Number
    C2060
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    ASME, ANSI
  • Chain Type
    Double Pitch Transmission
  • Component Style
    Roller Chain
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    XS-1287033-050
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    400
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Double Pitch Standard
  • Standards Met
    ANSI B29.1
  • Type
    Roller Chain
  • UPC_NO
    716647278602
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)