Motion
CASC18
One Piece Split Clamp Collar - One Piece - Split, Aluminum, 0.1875 in Bore, 0.8125 in OD, 0.2500 in Width
Mi Item #00213880
MFR #CASC18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Aluminum, 0.1875 in Bore, 0.8125 in OD, 0.2500 in Width
Mi Item #00213880
MFR #CASC18

Mfr description
CASC18 SET COLLAR 49048
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.1875 in
  • Outside Diameter
    0.8125 in
  • Weight
    0.01 lbs
  • Width
    0.2500 in

Details

  • Construction
    One Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    CASC18
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Recessed Screw Head
  • UPC_NO
    781711490488
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)