Motion
1L004
1/4" Steel One-Piece Split Clamp-Type Shaft Collars High Strength
Mi Item #00213890
MFR #1L004
Price$12.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Steel One-Piece Split Clamp-Type Shaft Collars High Strength
Mi Item #00213890
MFR #1L004

Mfr description
1L004
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.94/each

Specifications

Dimensions

  • Bore Diameter
    0.2500 in
  • Outside Diameter
    0.8130 in
  • Screw Length
    0.3750 in
  • Screw Size
    4-40 x 3/8
  • Weight
    0.03 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    High Strength
  • UPC_NO
    662786000225
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)