Motion
1L005
5/16" Steel One-Piece Split Clamp-Type Shaft Collars High Strength
MI ITEM #00213902
MFR #1L005
List Price$14.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Steel One-Piece Split Clamp-Type Shaft Collars High Strength
MI ITEM #00213902
MFR #1L005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.27/each for your price

Overview

Mfr description
1L005

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    0.3125 in
  • Outside Diameter
    0.8130 in
  • Material
    Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    High Strength
  • Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    4-40 x 3/8
  • Weight
    0.03 lb
  • Package Qty
    1
  • UPC_NO
    662786000232
  • Screw Length
    0.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text