Motion
CSSC37
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 0.3750 in Bore, 1.0625 in OD, 0.3125 in Width
Mi Item #00213919
MFR #CSSC37
Price$83.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 0.3750 in Bore, 1.0625 in OD, 0.3125 in Width
Mi Item #00213919
MFR #CSSC37

Mfr description
CSSC37 SET COLLAR 49098
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.35/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Outside Diameter
    1.0625 in
  • Weight
    0.04 lbs
  • Width
    0.3125 in

Details

  • Construction
    One Piece - Split
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    CSSC37
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Recessed Screw Head
  • UPC_NO
    781711490983
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)