Motion
1L007
7/16" Steel One-Piece Split Clamp-Type Shaft Collars High Strength
Mi Item #00213925
MFR #1L007
Price$33.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Steel One-Piece Split Clamp-Type Shaft Collars High Strength
Mi Item #00213925
MFR #1L007

Mfr description
1L007
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.33/each

Specifications

Dimensions

  • Bore Diameter
    0.4375 in
  • Outside Diameter
    1.0630 in
  • Screw Length
    0.3750 in
  • Screw Size
    6-32 x 3/8
  • Weight
    0.06 lb

Details

  • Finish
    Black Oxide
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • Style
    High Strength
  • UPC_NO
    662786000256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)