Motion
CSSC50
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 0.5000 in Bore, 1.2500 in OD, 0.3750 in Width
MI ITEM #00213941
MFR #CSSC50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 0.5000 in Bore, 1.2500 in OD, 0.3750 in Width
MI ITEM #00213941
MFR #CSSC50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CSSC50 SET COLLAR 49100

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.5000 in
  • Construction
    One Piece - Split
  • Outside Diameter
    1.2500 in
  • Width
    0.3750 in
  • Material
    Stainless Steel
  • Screw / Locking Style
    Recessed Screw Head
  • Weight
    0.10 lbs
  • Manufacturer Catalog Number
    CSSC50
  • UPC_NO
    781711491003
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text