Motion
H1C-056
One-Piece Clamping Collar Recessed Screw H1C-Series - H1C Series, One Piece - Split, Steel - ASTM A108, Plain, 0.5625 in ID, 1.2500 in OD, 0.3750 in Wide
MI ITEM #00213945
MFR #H1C-056
Your Price$8.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Clamping Collar Recessed Screw H1C-Series - H1C Series, One Piece - Split, Steel - ASTM A108, Plain, 0.5625 in ID, 1.2500 in OD, 0.3750 in Wide
MI ITEM #00213945
MFR #H1C-056

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.33/each(List $11.48)

Overview

Mfr description
H1C-056 SHAFT COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
  • Recessed screw head provides an outside surface free of major projection for safety
  • Black oxide provides some corrosion resistance

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.5625 in
  • Bore Type
    Plain
  • Construction
    One Piece - Split
  • Outside Diameter
    1.2500 in
  • Width
    0.3750 in
  • Material
    Steel
  • Type Series
    H1C
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Relief Cut
    Yes
  • Finish
    Black Oxide
  • Screw Material
    Steel - ASTM A574
  • Screw Size
    8-32 x 1/2 in
  • Weight
    0.0938 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Upc Number
    044861150375
  • UPC_NO
    044861150375
  • Additional Details
    Effective on hard and soft shafts - Design fully engages the shaft without marring - 360 degree clamping force - Recessed screw head provides an outside surface free of major projection for safety - Black oxide provides some corrosion resistance.
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text