Motion
CSC68
One Piece Split Clamp Collar - One Piece - Split, Steel, 0.6875 in Bore, 1.5000 in OD, 0.4063 in Width
MI ITEM #00213962
MFR #CSC68
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Steel, 0.6875 in Bore, 1.5000 in OD, 0.4063 in Width
MI ITEM #00213962
MFR #CSC68

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CSC68 SET COLLAR 49009

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.6875 in
  • Construction
    One Piece - Split
  • Outside Diameter
    1.5000 in
  • Width
    0.4063 in
  • Material
    Steel
  • Screw / Locking Style
    Recessed Screw Head
  • Weight
    0.14 lbs
  • Manufacturer Catalog Number
    CSC68
  • UPC_NO
    781711490099
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text