Motion
CASC75
One Piece Split Clamp Collar - One Piece - Split, Aluminum, 0.7500 in Bore, 1.7500 in OD, 0.5000 in Width
MI ITEM #00213975
MFR #CASC75
Your Price$41.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Aluminum, 0.7500 in Bore, 1.7500 in OD, 0.5000 in Width
MI ITEM #00213975
MFR #CASC75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$41.10/each(List $56.72)

Overview

Mfr description
CASC75 SET COLLAR 49057

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.7500 in
  • Construction
    One Piece - Split
  • Outside Diameter
    1.7500 in
  • Width
    0.5000 in
  • Material
    Aluminum
  • Screw / Locking Style
    Recessed Screw Head
  • Weight
    0.10 lbs
  • Manufacturer Catalog Number
    CASC75
  • UPC_NO
    781711490570

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text