Motion
CASC87
One Piece Split Clamp Collar - One Piece - Split, Aluminum, 0.8750 in Bore, 0.8750 in OD, 0.5000 in Width
MI ITEM #00213993
MFR #CASC87
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Aluminum, 0.8750 in Bore, 0.8750 in OD, 0.5000 in Width
MI ITEM #00213993
MFR #CASC87

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Outside Diameter
    0.8750 in
  • Width
    0.5000 in

Details

  • Construction
    One Piece - Split
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    CASC87
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Recessed Screw Head
  • UPC_NO
    781711490594

Overview

Mfr description
CASC87 SET COLLAR 49059

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text