Motion
CSSC87
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 0.8750 in Bore, 0.8750 in OD, 0.5000 in Width
MI ITEM #00213996
MFR #CSSC87
List Price$193.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 0.8750 in Bore, 0.8750 in OD, 0.5000 in Width
MI ITEM #00213996
MFR #CSSC87

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$193.01/each for your price

Overview

Mfr description
CSSC87 SET COLLAR 49106

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.8750 in
  • Construction
    One Piece - Split
  • Outside Diameter
    0.8750 in
  • Width
    0.5000 in
  • Material
    Stainless Steel
  • Screw / Locking Style
    Recessed Screw Head
  • Weight
    0.19 lbs
  • Manufacturer Catalog Number
    CSSC87
  • UPC_NO
    781711491065
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text