Overview
Mfr description
CSSC93 SET COLLAR 49107
Specifications
- Product TypeShaft Collars
- Locking DeviceClamp
- Bore Diameter0.9375 in
- ConstructionOne Piece - Split
- Outside Diameter0.8750 in
- Width0.5000 in
- MaterialStainless Steel
- Screw / Locking StyleRecessed Screw Head
- Weight0.02 lbs
- Manufacturer Catalog NumberCSSC93
- UPC_NO781711491072
- Finish CoatingPlain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data