Specifications
Dimensions
- Bore Diameter1.0000 in
- Outside Diameter2.0000 in
- Weight0.08 lbs
- Width0.5000 in
Details
- ConstructionOne Piece - Split
- Locking DeviceClamp
- Manufacturer Catalog NumberCASC100
- MaterialAluminum
- Product TypeShaft Collars
- Screw / Locking StyleRecessed Screw Head
- UPC_NO781711490617
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)