Motion
CSSC112
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 1.1250 in Bore, 2.1250 in OD, 0.5000 in Width
MI ITEM #00214033
MFR #CSSC112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 1.1250 in Bore, 2.1250 in OD, 0.5000 in Width
MI ITEM #00214033
MFR #CSSC112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CSSC112 SET COLLAR 49110

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.1250 in
  • Construction
    One Piece - Split
  • Outside Diameter
    2.1250 in
  • Width
    0.5000 in
  • Material
    Stainless Steel
  • Screw / Locking Style
    Recessed Screw Head
  • Weight
    0.25 lbs
  • Manufacturer Catalog Number
    CSSC112
  • UPC_NO
    781711491102
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text