Motion
H1C-125-A
One-Piece Clamping Collar Recessed Screw H1C-Series - H1C Series, One Piece - Split, Aluminum - ASTM B211, Plain, 1.2500 in ID, 2.2500 in OD, 0.5000 in Wide
MI ITEM #00214050
MFR #H1C-125-A
Your Price$16.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Clamping Collar Recessed Screw H1C-Series - H1C Series, One Piece - Split, Aluminum - ASTM B211, Plain, 1.2500 in ID, 2.2500 in OD, 0.5000 in Wide
MI ITEM #00214050
MFR #H1C-125-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.99/each(List $23.45)

Overview

Mfr description
H1C-125-A SHAFT COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
  • Recessed screw head provides an outside surface free of major projection for safety
  • Aluminum is lightweight and corrosion resistant

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.2500 in
  • Bore Type
    Plain
  • Construction
    One Piece - Split
  • Outside Diameter
    2.2500 in
  • Width
    0.5000 in
  • Material
    Aluminum
  • Type Series
    H1C
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Relief Cut
    Yes
  • Finish
    Plain
  • Screw Material
    Steel - ASTM A574
  • Screw Size
    1/4-28 x 3/4 in
  • Weight
    0.15164 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Upc Number
    044861182154
  • UPC_NO
    044861182154
  • Additional Details
    Effective on hard and soft shafts -Design fully engages the shaft without marring - 360 degree clamping force - Recessed screw head provides an outside surface free of major projection for safety - Aluminum is lightweight and corrosion resistant.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text