Motion
CSC137
One Piece Split Clamp Collar - One Piece - Split, Steel, 1.3750 in Bore, 2.3750 in OD, 0.5000 in Width
Mi Item #00214064
MFR #CSC137
Price$71.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Steel, 1.3750 in Bore, 2.3750 in OD, 0.5000 in Width
Mi Item #00214064
MFR #CSC137

Mfr description
CSC137 SET COLLAR 49020
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.79/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Outside Diameter
    2.3750 in
  • Weight
    0.44 lbs
  • Width
    0.5000 in

Details

  • Construction
    One Piece - Split
  • Finish Coating
    Zinc Plated
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    CSC137
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Recessed Screw Head
  • UPC_NO
    781711490204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)