Motion
CSSC143
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 1.4375 in Bore, 2.3750 in OD, 0.5000 in Width
MI ITEM #00214079
MFR #CSSC143
List Price$365.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Stainless Steel, 1.4375 in Bore, 2.3750 in OD, 0.5000 in Width
MI ITEM #00214079
MFR #CSSC143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$365.15/each for your price

Overview

Mfr description
CSSC143 SET COLLAR 49115

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    1.4375 in
  • Bore Type
    Plain
  • Construction
    One Piece - Split
  • Outside Diameter
    2.3750 in
  • Width
    0.5000 in
  • Material
    Stainless Steel
  • Screw / Locking Style
    Recessed Screw Head
  • Actual Type Of Material
    Stainless Steel
  • Weight
    0.50 lbs
  • Manufacturer Catalog Number
    CSSC143
  • UPC_NO
    781711491157
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text