Motion
H1C-150-A
One-Piece Clamping Collar Recessed Screw H1C-Series - H1C Series, One Piece - Split, Aluminum, Plain, 1.5000 in Bore, 2.5000 in OD, 0.5000 in Width
Mi Item #00214088
MFR #H1C-150-A
Price$19.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Clamping Collar Recessed Screw H1C-Series - H1C Series, One Piece - Split, Aluminum, Plain, 1.5000 in Bore, 2.5000 in OD, 0.5000 in Width
Mi Item #00214088
MFR #H1C-150-A

Mfr description
H1C-150-A SHAFT COLLAR
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.26/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Outside Diameter
    2.5000 in
  • Screw Size
    1/4-28 x 3/4 in
  • Weight
    0.171666 lbs
  • Width
    0.5000 in

Details

  • Additional Details
    Effective on hard and soft shafts -Design fully engages the shaft without marring - 360 degree clamping force - Recessed screw head provides an outside surface free of major projection for safety - Aluminum is lightweight and corrosion resistant.
  • Bore Type
    Plain
  • Construction
    One Piece - Split
  • Finish
    Plain
  • Harmonization Code
    8487.90.0080
  • Locking Device
    Clamp
  • Manufacturer Upc Number
    044861185100
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • Relief Cut
    Yes
  • Screw / Locking Style
    Hex Socket Cap Screw
  • Screw Material
    Steel - ASTM A574
  • Type Series
    H1C
  • UPC_NO
    044861185100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)