Motion
1A110
1-5/8" Aluminum One-Piece Split Clamp-Type Shaft Collars High Strength
MI ITEM #00214107
MFR #1A110
List Price$63.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-5/8" Aluminum One-Piece Split Clamp-Type Shaft Collars High Strength
MI ITEM #00214107
MFR #1A110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.06/each for your price

Overview

Mfr description
1A110

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    1.6250 in
  • Outside Diameter
    3.0000 in
  • Material
    Aluminum
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    High Strength
  • Screw Material
    Alloy Steel
  • Screw Size
    5/16-24 x 1
  • Weight
    0.32 lb
  • Package Qty
    1
  • UPC_NO
    662786001642
  • Screw Length
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text